MILB U9107-O-CECHA 200A UTILITY PED

Item #: 0443459

Cat #: U9107-O-CECHA

UPC: 784572142411

$ 1447.86 EA
Company wide:
0 in stock
MILB U9107-O-CECHA 200A UTILI, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MILB U9107-O-CECHA 200A UTILI, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572142411, U9107-O-CECHA, MLBU9107OCECHA

Specifications

Amps: 200
Phase: 3
Mounting: Pedestal
Standards: California Proposition 65
Amps: 200
Mounting: Pedestal
Phase: 3
Standards: California Proposition 65