Bm Recipr Saw Blade

Item #: 0443410

Cat #: DW4802B

UPC: 028874148024

Company wide:
0 in stock
Documents & Guides
No Documents Available
Dew Dw4802 25pk 6tpi Blades wood Bi-metal Recip 6" Tapper Back

Overview

Dew Dw4802 25pk 6tpi Blades wood Bi-metal Recip 6" Tapper Back

The DEWALT® 6-in 6TPI bi-metal reciprocating blade is built to maximize durability and ease of use so you never need to spend time or energy worrying about the tool. A strong, flexible blade body is equipped with reinforced teeth, so you know this blade will live up to your standards on even tough applications. With a raker tooth design, vibration is minimized so you can work confidently on repetitive jobs. DEWALT®'s exclusive anti-stick coating reduces friction, and with a 6° hook angle, cutting is faster, allowing you to get more done, no matter what the job.

Also known as: 028874148024, DW4802B, DEWDW4802B

Specifications

Type: Reciprocating Saw Blade, Bi-Metal
Length: 6 in
Type: Reciprocating Saw Blade, Bi-Metal
Length: 6 in