22-1/2" PVC 45° Elbow, 36" Radius, DB-120, Gray

Item #: 0443402

Cat #: 3P2212X36DB120

UPC:

$ 66.87 EA
Company wide:
0 in stock
22-1/2 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Type DB-120, Gray

Overview

22-1/2 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Type DB-120, Gray
Also known as: 3P2212X36DB120

Specifications

Diameter: 3 in
Color: White
Material: PVC
Angle: 22 1/2°
Diameter: 3 in
Material: PVC
Color: White
Angle: 22 1/2°