BUSS FL11K140 FUSE LK CPS K 140A NR

Item #: 0443383

Cat #: FL11K140

UPC: 051712125178

$ 478.85 EA
Company wide:
0 in stock
Documents & Guides
BUSS FL11K140 FUSE LK CPS K

Overview

BUSS FL11K140 FUSE LK CPS K
Also known as: 051712125178, FL11K140, BUSFL11K140

Specifications

Diameter: 0.750 in
Speed: Fast Acting
Type: Fuse Link
Diameter: 0.750 in
Type: Fuse Link
Speed: Fast Acting