LED Floodlight, 120/277V, Slipfitter Mount, Bronze

Item #: 0443368

Cat #: NFFLDLC75S

UPC: 080083800964

Company wide:
0 in stock
Documents & Guides
Night Falcon Large LED Floodlight, 25,900 Lumens, 120/277V, Slipfitter Mount, Bronze

Overview

Night Falcon Large LED Floodlight, 25,900 Lumens, 120/277V, Slipfitter Mount, Bronze
Also known as: 080083800964, NFFLDLC75S, LMKNFFLDLC75S

Specifications

Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Color: Bronze
Wattage: 179
Light Technology: LED
Dimmable: Yes
Lumens: 25900
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED
Lumens: 25900
Mounting: Slipfitter
Wattage: 179
Dimmable: Yes