Wire Mesh Cable Tray, 6" D x 36" W x 10' L, Electroplated Zinc

Item #: 0443349

Cat #: ZF150900EZ

UPC: 800388019065

Company wide:
0 in stock
Documents & Guides
Wire Mesh Cable Tray, 6 Inch Depth x 36 Inch Width, 10 Foot Long, Electroplated Zinc

Overview

Wire Mesh Cable Tray, 6 Inch Depth x 36 Inch Width, 10 Foot Long, Electroplated Zinc

These cable trays are lined with wire mesh to route and support small diameter cable, such as data communication cable. The mesh allows air to flow through the tray to keep cable ventilated and cool, preventing heat damage. The mesh is smooth to prevent cutting or abrasion to the cable during installation.

Also known as: 800388019065, ZF150900EZ, CBFZF150900EZ

Specifications

Width: 36 in
Material: Steel
Length: 10 ft
Width: 36 in
Length: 10 ft
Material: Steel