Feed Through Terminal Block, Type: M 4/6

Item #: 0443340

Cat #: 0105 209.14

UPC: 662019953786

$ 2.18 EA
Company wide:
1,494 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Brown. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Brown. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

Leading  supplier for railway applications,  ABB proposes the most complete terminal block range of the market, advanced 3D rail assembly design software and performant assembly manufacturing

Also known as: 662019953786, 0105 209.14, ENT1SNA105209R1400, mini terminal block

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Color: Brown
Gauge: 10 AWG
Mounting: DIN Rail
Amps: 30
Family / Style: Entrelec
Type: Terminal Block, Feed Through, Screw Clamp
Gauge: 10 AWG
Amps: 30
Color: Brown
Mounting: DIN Rail
Family / Style: Entrelec