Cord Connector, Straight, 3/4", Aluminum

Item #: 0443309

Cat #: ZS208

UPC: 783936973579

$ 20.24 EA
Company wide:
45 in stock
Documents & Guides
Aluminum Cord Connector, Straight, NPT Hub Size: 3/4 Inch, Cord Range: 0.375 Inch - 0.500 Inch, Color: Blue.

Overview

Aluminum Cord Connector, Straight, NPT Hub Size: 3/4 Inch, Cord Range: 0.375 Inch - 0.500 Inch, Color: Blue.

A major factor in all harsh and hazardous environments is the ability to provide reliable cable terminations and conduit connections. Copper-Free Aluminum Connectors are designed to terminate jacketed interlocked cables (MC), corrugated continuously welded metal clad cables (MC-HL) and non-armored cables (SO, TC) Iron and Aluminum Fittings for rigid and IMC conduit raceway systems. Third party certified to NEC, CEC, ATEX and IEC standards which enables equipment and installations to be suitable for global applications.

Also known as: 783936973579, ZS208, KILZS208

Features & Benefits

  • Aluminum construction resists corrosion
  • Neoprene grommet seals out oil and moisture
  • Nylon retention ring ensures superior holding power

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter Range: 0.375 - 0.500 in
Diameter: 3/4 in
Diameter Range: 0.375 - 0.500 in
Material: Aluminum