This product has been discontinued.

Miniature Incandescent Lamp, T6, 15W, 120V
Item #: 0443301
Cat #: 416115
UPC: 046677416119
Company wide:
0
in stock
Discontinued
Documents & Guides
Miniature Incandescent Lamp, 15W, 120V, Bulb: T6, Filament: C-7A, Lumens: 110, Base: Candelabra Screw (E12). Bulb Finish: Clear. *Philips Part # 41611-5. NOTE: Same as Philips Part # 23582-0 except in a blister card package*
Overview
Miniature Incandescent Lamp, 15W, 120V, Bulb: T6, Filament: C-7A, Lumens: 110, Base: Candelabra Screw (E12). Bulb Finish: Clear. *Philips Part # 41611-5. NOTE: Same as Philips Part # 23582-0 except in a blister card package*
Also known as: 046677416119, 416115, PHIBC15T6CTP120V
Specifications
| Lumens: | 110 |
| Type: | Miniature |
| Volts AC: | 120 |
| Wattage: | 15 |
| Color Rendering Index (CRI): | 100 |
| Shape: | T6 (Tubular) |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Incandescent |
| Base: | Candelabra Screw (E12) |
| Lumens: | 110 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Color Temperature: | 2700 (Warm White) |
| Base: | Candelabra Screw (E12) |
| Type: | Miniature |
| Wattage: | 15 |
| Shape: | T6 (Tubular) |
| Light Technology: | Incandescent |