Transformer, Dry Type, 300kVA, 480 Primary, 240 Delta/120VAC Secondary, 3PH, NEMA 2

Item #: 0443286

Cat #: V48M22T3316

UPC: 786680175664

$ 30745.86 EA
Company wide:
0 in stock
Documents & Guides
General purpose ventilated transformer, DOE 2016, NEMA 2, FR945, 60 Hz, 300 kVA, Floor, Three-phase, 480 Delta V, 240 Delta Vac/120 midtap Vac, NEMA ST-20, 2 at +2.5%, 4 at -2.5%, 300 kVA, 480 Vac-240 Vac/120 Vac

Overview

General purpose ventilated transformer, DOE 2016, NEMA 2, FR945, 60 Hz, 300 kVA, Floor, Three-phase, 480 Delta V, 240 Delta Vac/120 midtap Vac, NEMA ST-20, 2 at +2.5%, 4 at -2.5%, 300 kVA, 480 Vac-240 Vac/120 Vac

Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.

Also known as: 786680175664, V48M22T3316, CUTV48M22T3316

Specifications

Primary Voltage: 480
IP/NEMA Rating: NEMA 2
Volt Amps: 300kVA
Secondary Voltage: 120/240 Delta
Primary Voltage: 480
Volt Amps: 300kVA
IP/NEMA Rating: NEMA 2
Secondary Voltage: 120/240 Delta