Enclosure, NEMA 3R, Screw Cover, 24" x 24" x 12"

Item #: 0443233

Cat #: A24R2412NK

UPC: 783510135256

$ 597.04 EA
Company wide:
8 in stock
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 24 x 24 x 12 Inch, Steel/Gray Polyester Powder Coat

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 24 x 24 x 12 Inch, Steel/Gray Polyester Powder Coat

Enclosure, NEMA 3R, Screw Cover, 24" x 24" x 12", Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts

Also known as: 783510135256, A24R2412NK, HOFA24R2412NK

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Width: 24 in
Mounting: Surface
Height: 24 in
Color: Gray
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Width: 24 in
Height: 24 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Mounting: Surface
Color: Gray
Depth: 12 in
Knockouts: No