Heater Interior, ComPak Twin Series, 4000W 240V w/Stat

Item #: 0443230

Cat #: CST402T

UPC: 027418675323

$ 174.00 EA
Company wide:
125 in stock
Documents & Guides
Cadet Com-Pak Twin Electric Wall Heater Assembly Only (with Thermostat), 4000W 240V *Cadet Part # 67532*

Overview

Cadet Com-Pak Twin Electric Wall Heater Assembly Only (with Thermostat), 4000W 240V *Cadet Part # 67532*

Ideal for large rooms and open areas, such as foyers and entryways Warms up quickly with fast-heating coil elements and efficient fans Rest easy—includes high-temperature safety shutoff feature No sharp edges and a smooth, durable finish Designed for easy installation Enjoy years of trouble-free use, thanks to durable, reliable design Available with or without a built-in thermostat Proudly made in the USA 2-year warranty ETL listed to UL standards.

Also known as: 027418675323, CST402T, CDTCST402T

Specifications

Volts AC: 240, 208
Type: Heater Assembly
Wattage: 3000, 4000
Mounting: Wall
Family / Style: ComPak
Volts AC: 240, 208
Wattage: 3000, 4000
Family / Style: ComPak
Type: Heater Assembly
Mounting: Wall