Dimmer, 600W, RadioRA-2, White

Item #: 0443228

Cat #: RRD-6ND-WH

UPC: 784276243797

Company wide:
6 in stock
Documents & Guides
RadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Color: White.

Overview

RadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Color: White.

RadioRa2 neutral wire multi-location dimmer 600W/600VA inc/hal/mlv 120V in white

Also known as: 784276243797, RRD-6ND-WH, LUTRRD6NDWH

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Color: White
Family / Style: RadioRA 2
Wattage: 600
Mounting: Surface
Family / Style: RadioRA 2
Volts AC: 120
Color: White