
Fire Rated Poke Throughs, Recessed 4" Series, Through Floor Fitting with Junction Box
Item #: 0443167
Cat #: S1R4PTFIT
UPC: 783585445953
Company wide:
0
in stock
Documents & Guides
Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, Recessed 4"Series, Through Floor Fitting with Junction Box
Overview
Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, Recessed 4"Series, Through Floor Fitting with Junction Box
Also known as: 783585445953, S1R4PTFIT, KELS1R4PTFIT
Features & Benefits
- For use with a 4.00” to 4.12” Drilled or Formed Concrete Round Hole
- Up to 2 Hour Fire Rating
- Step Down Installation
Specifications
| Material: | Composite |
| Material: | Composite |