Turret 2MP HD-TVI 3.6mm

Item #: 0443147

Cat #: HTINT601T

UPC: 030519005012

Company wide:
0 in stock
Documents & Guides
Color HD-TVI Turret Camera, 2 Megapixel, 1/3" CCD, Resolution: 1984(H) x 1105(V), Min. Illumination: 0.01 Lux. Lens: 3.6mm, Power: 12VDC/24VAC. Power Draw: 12VDC, 500mA, 24VAC 195mA. HD-TVI up to 1600ft over Coax. Output: HD Output as well as an SD (Composite) Video Output

Overview

Color HD-TVI Turret Camera, 2 Megapixel, 1/3" CCD, Resolution: 1984(H) x 1105(V), Min. Illumination: 0.01 Lux. Lens: 3.6mm, Power: 12VDC/24VAC. Power Draw: 12VDC, 500mA, 24VAC 195mA. HD-TVI up to 1600ft over Coax. Output: HD Output as well as an SD (Composite) Video Output
Also known as: 030519005012, HTINT601T, SPOHTINT601T

Specifications

Volts AC: 24
Volts DC: 12
Resolution: 2MP
Volts AC: 24
Resolution: 2MP
Volts DC: 12