
SmartMate Electronic Ballast 120-277V CFL
Item #: 0443145
Cat #: ICF-2S13-H1-LD-K
UPC: 781087117750
$ 59.75 EA
Company wide:
123
in stock
Documents & Guides
Electronic Ballast, Compact Fluorescent, Input Voltage: 120-277V, Programmed Start, SmartMate Series. For use with the following Lamp Types: (1 or 2) CFQ13W/G24Q, (1 or 2) CFS10W/GR10Q, (1) CFS16W/GR10q or (1 or 2) CFTR13W/GX24Q.
Overview
Electronic Ballast, Compact Fluorescent, Input Voltage: 120-277V, Programmed Start, SmartMate Series. For use with the following Lamp Types: (1 or 2) CFQ13W/G24Q, (1 or 2) CFS10W/GR10Q, (1) CFS16W/GR10q or (1 or 2) CFTR13W/GX24Q.
Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight housing, and user-friendly features make these ballasts an ideal choice for fixture manufacturers, retrofitters, and MRO replacement.
Also known as: 781087117750, ICF-2S13-H1-LD-K, ADVICF2S13H1LDK
Specifications
| Wattage: | 10, 13, 16 |
| Shape: | 2D (Double D), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
| Type: | Programmed Start, Electronic |
| Volts AC: | 120, 277, 240 |
| Light Technology: | Fluorescent |
| Wattage: | 10, 13, 16 |
| Type: | Programmed Start, Electronic |
| Light Technology: | Fluorescent |
| Shape: | 2D (Double D), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
| Volts AC: | 120, 277, 240 |