
Pushbutton, Red, Push-Pull, Mushroom Head, Maintained, 1NO/NC
Item #: 0443135
Cat #: 10250T5B62-1X
UPC: 782113806655
$ 282.28 EA
Company wide:
0
in stock
Documents & Guides
Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Non-illuminated, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Non-illuminated, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113806655, 10250T5B62-1X, CUT10250T5B621X
Specifications
| Color: | Red |
| Amps: | 10 |
| Size: | 40 mm |
| Type: | Non-Illuminated, Maintained |
| Material: | Plastic |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Red |
| Size: | 40 mm |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Amps: | 10 |
| Type: | Non-Illuminated, Maintained |
| Volts AC: | 600 |