Maestro Wireless Switch, 120-277V, Light Almond

Item #: 0443115

Cat #: MRF2S-8S-DV-LA

UPC: 784276148689

Company wide:
4 in stock
Documents & Guides
Maestro Wireless Switch, 8A Lighting, 3A Fan, Spec-Grade Electronic Switch, 120-277V, Vive Compatible, Color: Light Almond

Overview

Maestro Wireless Switch, 8A Lighting, 3A Fan, Spec-Grade Electronic Switch, 120-277V, Vive Compatible, Color: Light Almond

The Maestro Wireless solution incorporates Maestro Wireless load controls, wireless sensors, and wireless remote controls, which provide a system that delivers energy savings, convenience, and ease of installation. Maestro Wireless dimmers and switches use Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico remote controls for light control and general switched loads. These products are also compatible with the Vive hub which enables a simple setup process using a standard web browser on any Wi-Fi enabled phone, tablet or computer. It also enables control and monitoring of all Vive devices. The Vive hub can be added at any time. System reprogramming will be required. For a complete list of features supported with the Vive hub.

Also known as: 784276148689, MRF2S-8S-DV-LA, LUTMRF2S8SDVLA

Specifications

Color: Light Almond
Family / Style: Maestro, Vive
Type: Low Voltage, Magnetic, Multi-Location
Amps: 3, 8
Mounting: Knuckle
Light Technology: Halogen
Volts AC Range: 120 - 277
Color: Light Almond
Type: Low Voltage, Magnetic, Multi-Location
Mounting: Knuckle
Volts AC Range: 120 - 277
Family / Style: Maestro, Vive
Amps: 3, 8
Light Technology: Halogen