Maestro Wireless Switch, 120-277V, Ivory

Item #: 0443114

Cat #: MRF2S-8S-DV-IV

UPC: 784276148665

Company wide:
8 in stock
Documents & Guides
Maestro Wireless Switch, 8A Lighting, 3A Fan, Spec-Grade Electronic Switch, 120-277V, Vive Compatible, Color: Ivory

Overview

Maestro Wireless Switch, 8A Lighting, 3A Fan, Spec-Grade Electronic Switch, 120-277V, Vive Compatible, Color: Ivory

The Maestro Wireless solution incorporates Maestro Wireless load controls, wireless sensors, and wireless remote controls, which provide a system that delivers energy savings, convenience, and ease of installation. Maestro Wireless dimmers and switches use Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico remote controls for light control and general switched loads. These products are also compatible with the Vive hub which enables a simple setup process using a standard web browser on any Wi-Fi enabled phone, tablet or computer. It also enables control and monitoring of all Vive devices. The Vive hub can be added at any time. System reprogramming will be required. For a complete list of features supported with the Vive hub.

Also known as: 784276148665, MRF2S-8S-DV-IV, LUTMRF2S8SDVIV

Specifications

Family / Style: Maestro, Vive
Amps: 3, 8
Color: Ivory
Mounting: Knuckle
Light Technology: Halogen
Volts AC Range: 120 - 277
Family / Style: Maestro, Vive
Color: Ivory
Light Technology: Halogen
Amps: 3, 8
Mounting: Knuckle
Volts AC Range: 120 - 277