Partial Panel 1100x600mm

Item #: 0443105

Cat #: PPP116

UPC: 783510993504

$ 538.55 EA
Company wide:
0 in stock
Documents & Guides
Partial Subpanel, fits 1400+ x 600mm, White, Steel

Overview

Partial Subpanel, fits 1400+ x 600mm, White, Steel

Partial Subpanels are 12 gauge steel, have flanges on four sides and are painted white. Panels can be positioned vertically in 25-mm increments and also can be positioned at any depth in 25-mm increments using the optional grid straps. Conductive subpanels are unpainted galvanized steel. All necessary mounting hardware is included.

Also known as: 783510993504, PPP116, HOFPPP116

Specifications

Height: 55 in
Width: 23 in
Color: White
Material: Steel
Height: 55 in
Color: White
Width: 23 in
Material: Steel