Maestro Wireless Switch, 120-277V, Biscuit

Item #: 0443101

Cat #: MRF2S-8S-DV-BI

UPC: 784276148788

Company wide:
0 in stock
Documents & Guides
Maestro Wireless Switch, 8A Lighting, 3A Fan, Spec-Grade Electronic Switch, 120-277V, Color: Biscuit

Overview

Maestro Wireless Switch, 8A Lighting, 3A Fan, Spec-Grade Electronic Switch, 120-277V, Color: Biscuit

Maestro Wireless Switch, Incandescent/Halogen, Magnetic Low-Voltage, ElectronicLow-Voltage, Non-Dim Fluorescent, Specification grade, multi-location/single-pole, 120V/8A light or 3A fan or 1/4 HP motor 277V/8A light or 3A fan in biscuit Vive enabled

Also known as: 784276148788, MRF2S-8S-DV-BI, LUTMRF2S8SDVBI

Specifications

Type: Switch, Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decorator, Multi-Location
Family / Style: Maestro
Amps: 3, 8
Color: Biscuit
Mounting: Knuckle
Light Technology: Halogen
Volts AC Range: 120 - 277
Type: Switch, Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decorator, Multi-Location
Amps: 3, 8
Mounting: Knuckle
Volts AC Range: 120 - 277
Family / Style: Maestro
Color: Biscuit
Light Technology: Halogen