Maestro Wireless Switch, Vive Enabled, White

Item #: 0443098

Cat #: MRF2S-8ANS120-WH

UPC: 784276148399

Company wide:
0 in stock
Maestro Wireless Switch, Vive Enabled, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Non-Dim Fluorescent, Specification Grade, Multi-Location/Single-Pole, 120V/8A Light Or 5.8 A Fan, White

Overview

Maestro Wireless Switch, Vive Enabled, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Non-Dim Fluorescent, Specification Grade, Multi-Location/Single-Pole, 120V/8A Light Or 5.8 A Fan, White

Maestro Wireless switches use Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico wireless controls for light control and general switched loads.

Also known as: 784276148399, MRF2S-8ANS120-WH, LUTMRF2S8ANS120WH

Features & Benefits

  • The Maestro Wireless solution provides dimming/switching of multiple load types, occupancy/vacancy sensing, daylight harvesting, and high-end trim
  • Lutron patented Clear Connect RF Technology works through walls and floors.
  • Two-wire dimmers and switches available for retrofit applications
  • Controls include Front Accessible Service Switch (FASS) for safe lamp replacement.
  • Incorporates advanced features such as fade ON/fade OFF, high-end trim, and rapid full-ON
  • Maestro Wireless switches use Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico wireless controls for light control and general switched loads.
  • Power failure memory: If power is interrupted, the control will return to its previously set level prior to interruption
  • Rated for 8 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 5.8 A (1/4 HP) general-purpose fans and motor loads. Tap switch on/off. For multi-location switching, use one Maestro Wireless switch with companion switches or Pico wireless remotes.

Specifications

Volts AC: 120
Family / Style: Maestro
Type: Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decorator, Multi-Location
Color: White
Mounting: Knuckle
Amps: 8, 5.800
Light Technology: Halogen, Incandescent
Volts AC: 120
Type: Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decorator, Multi-Location
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Family / Style: Maestro
Color: White
Amps: 8, 5.800