Spec-Grade Electronic Switch, Taupe

Item #: 0443096

Cat #: MRF2S-8ANS120-TP

UPC: 784276148504

Company wide:
0 in stock
Documents & Guides
Spec-Grade Electronic Switch, 8A Lighting, 5.8A Fan (1/4 HP Motor), 120V, Color: Taupe

Overview

Spec-Grade Electronic Switch, 8A Lighting, 5.8A Fan (1/4 HP Motor), 120V, Color: Taupe

Maestro Wireless Switch, Incandescent/Halogen, Magnetic Low-Voltage, ElectronicLow-Voltage, Non-Dim Fluorescent, Specification grade, multi-location/single-pole, 120V/8A light or 5.8 A fan in taupe Vive enabled

Also known as: 784276148504, MRF2S-8ANS120-TP, LUTMRF2S8ANS120TP

Specifications

Type: Switch, Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decorator, Multi-Location
Color: Taupe
Volts AC: 120
Family / Style: Maestro
Mounting: Knuckle
Amps: 8, 5.800
Light Technology: Halogen
Type: Switch, Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decorator, Multi-Location
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen
Color: Taupe
Family / Style: Maestro
Amps: 8, 5.800