Spec-Grade Electronic Switch, Light Almond

Item #: 0443085

Cat #: MRF2S-8ANS120-LA

UPC: 784276148429

Company wide:
0 in stock
Documents & Guides
Spec-Grade Electronic Switch, 8A Lighting, 5.8A Fan (1/4 HP Motor), 120V, Color: Light Almond

Overview

Spec-Grade Electronic Switch, 8A Lighting, 5.8A Fan (1/4 HP Motor), 120V, Color: Light Almond

Maestro Wireless Switch, Incandescent/Halogen, Magnetic Low-Voltage, ElectronicLow-Voltage, Non-Dim Fluorescent, Specification grade, multi-location/single-pole, 120V/8A light or 5.8 A fan in light almond Vive enabled

Also known as: 784276148429, MRF2S-8ANS120-LA, LUTMRF2S8ANS120LA

Specifications

Type: Switch, Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decorator, Multi-Location
Color: Light Almond
Volts AC: 120
Family / Style: Maestro
Mounting: Knuckle
Amps: 8, 5.800
Light Technology: Halogen
Type: Switch, Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decorator, Multi-Location
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen
Color: Light Almond
Family / Style: Maestro
Amps: 8, 5.800