Maestro Wireless Dimmer, Vive Enabled, White

Item #: 0443070

Cat #: MRF2S-6ND-120-WH

UPC: 784276149563

Company wide:
0 in stock
Maestro Wireless Dimmer, Vive Enabled, Incandescent/Halogen, Magnetic Low-Voltage, Specification Grade, Multi-Location/Single-Pole, 120V/600W/VA, White

Overview

Maestro Wireless Dimmer, Vive Enabled, Incandescent/Halogen, Magnetic Low-Voltage, Specification Grade, Multi-Location/Single-Pole, 120V/600W/VA, White

The Maestro Wireless solution incorporates Maestro Wireless load controls, wireless sensors, and wireless remote controls, which provide a system that delivers energy savings, convenience, and ease of installation. Maestro Wireless dimmers and switches use Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico remote controls for light control and general switched loads. These products are also compatible with the Vive hub which enables a simple setup process using a standard web browser on any Wi-Fi enabled phone, tablet or computer. It also enables control and monitoring of all Vive devices. The Vive hub can be added at any time. System reprogramming will be required. For a complete list of features supported with the Vive hub.

Also known as: 784276149563, MRF2S-6ND-120-WH, LUTMRF2S6ND120WH

Features & Benefits

  • The Maestro Wireless solution provides dimming/switching of multiple load types, occupancy/vacancy sensing, daylight harvesting, and high-end trim
  • Lutron patented Clear Connect RF Technology works through walls and floors.
  • Incorporates advanced features such as fade ON/fade OFF, high-end trim, and rapid full-ON
  • Controls include Front Accessible Service Switch (FASS) for safe lamp replacement.
  • Power failure memory: If power is interrupted, the control will return to its previously set level prior to interruption
  • Two-wire dimmers and switches available for retrofit applications
  • Maestro Wireless switches use Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico wireless controls for light control and general switched loads.
  • Controls 600 W incandescent/halogen, 600 VA (450 W) magnetic low-voltage, 350 W Hi-lume 1 percent 2-wire LED driver (max 8), or 5 A Tu-wire fluorescent ballast loads. Tap on to preset level; tap off. Tap twice for full on. Press, hold, and release for delayed fade-to-off. Touch rocker to adjust light level. Provides true dimming from each location with companion dimmers or Pico remotes.

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro, Vive
Color: White
Wattage: 600
Family / Style: Maestro, Vive
Volts AC: 120
Color: White