Spec-Grade Neutral Wire Dimmer, Taupe

Item #: 0443067

Cat #: MRF2S-6ND-120-TP

UPC: 784276149679

Company wide:
0 in stock
Documents & Guides
600W/600VA Spec-Grade Neutral Wire Dimmer, 120V, Color: Taupe

Overview

600W/600VA Spec-Grade Neutral Wire Dimmer, 120V, Color: Taupe

Maestro Wireless Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Specification grade, multi-location/single-pole, 120V/600W/VA in taupe, Vive enabled

Also known as: 784276149679, MRF2S-6ND-120-TP, LUTMRF2S6ND120TP

Specifications

Wattage: 600
Color: Taupe
Volts AC: 120
Family / Style: Maestro
Mounting: Knuckle
Type: Wireless
Wattage: 600
Volts AC: 120
Mounting: Knuckle
Color: Taupe
Family / Style: Maestro
Type: Wireless