Spec-Grade Neutral Wire Dimmer, Snow

Item #: 0443065

Cat #: MRF2S-6ND-120-SW

UPC: 784276149709

Company wide:
0 in stock
Documents & Guides
600W/600VA Spec-Grade Neutral Wire Dimmer, 120V, Color: Snow

Overview

600W/600VA Spec-Grade Neutral Wire Dimmer, 120V, Color: Snow

Maestro Wireless Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Specification grade, multi-location/single-pole, 120V/600W/VA in snow, Vive enabled

Also known as: 784276149709, MRF2S-6ND-120-SW, LUTMRF2S6ND120SW

Specifications

Wattage: 600
Color: Snow
Volts AC: 120
Family / Style: Maestro
Mounting: Knuckle
Type: Wireless
Wattage: 600
Volts AC: 120
Mounting: Knuckle
Color: Snow
Family / Style: Maestro
Type: Wireless