Spec-Grade Neutral Wire Dimmer, Palladium

Item #: 0443059

Cat #: MRF2S-6ND-120-PD

UPC: 784276149716

Company wide:
0 in stock
Documents & Guides
600W/600VA Spec-Grade Neutral Wire Dimmer, 120V, Color: Palladium

Overview

600W/600VA Spec-Grade Neutral Wire Dimmer, 120V, Color: Palladium

Maestro Wireless Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Specification grade, multi-location/single-pole, 120V/600W/VA in palladium, Vive enabled

Also known as: 784276149716, MRF2S-6ND-120-PD, LUTMRF2S6ND120PD

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Color: Palladium
Mounting: Knuckle
Type: Wireless
Wattage: 600
Family / Style: Maestro
Mounting: Knuckle
Volts AC: 120
Color: Palladium
Type: Wireless