Spec-Grade Neutral Wire Dimmer, Midnight

Item #: 0443055

Cat #: MRF2S-6ND-120-MN

UPC: 784276149723

Company wide:
0 in stock
Documents & Guides
600W/600VA Spec-Grade Neutral Wire Dimmer, 120V, Color: Midnight

Overview

600W/600VA Spec-Grade Neutral Wire Dimmer, 120V, Color: Midnight

Maestro Wireless Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Specification grade, multi-location/single-pole, 120V/600W/VA in midnight, Vive enabled

Also known as: 784276149723, MRF2S-6ND-120-MN, LUTMRF2S6ND120MN

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Color: Midnight
Mounting: Knuckle
Type: Wireless
Wattage: 600
Family / Style: Maestro
Mounting: Knuckle
Volts AC: 120
Color: Midnight
Type: Wireless