Spec-Grade Neutral Wire Dimmer, Light Almond

Item #: 0443053

Cat #: MRF2S-6ND-120-LA

UPC: 784276149594

Company wide:
0 in stock
Documents & Guides
600W/600VA Spec-Grade Neutral Wire Dimmer, 120V, Color: Light Almond

Overview

600W/600VA Spec-Grade Neutral Wire Dimmer, 120V, Color: Light Almond

Maestro Wireless Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Specification grade, multi-location/single-pole, 120V/600W/VA in light almond, Vive enabled

Also known as: 784276149594, MRF2S-6ND-120-LA, LUTMRF2S6ND120LA

Specifications

Color: Light Almond
Wattage: 600
Volts AC: 120
Family / Style: Maestro
Mounting: Knuckle
Type: Wireless
Color: Light Almond
Volts AC: 120
Mounting: Knuckle
Wattage: 600
Family / Style: Maestro
Type: Wireless