Spec-Grade Neutral Wire Dimmer, Ivory

Item #: 0443052

Cat #: MRF2S-6ND-120-IV

UPC: 784276149570

Company wide:
0 in stock
Documents & Guides
600W/600VA Spec-Grade Neutral Wire Dimmer, 120V, Color: Ivory

Overview

600W/600VA Spec-Grade Neutral Wire Dimmer, 120V, Color: Ivory

Maestro Wireless Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Specification grade, multi-location/single-pole, 120V/600W/VA in ivory, Vive enabled

Also known as: 784276149570, MRF2S-6ND-120-IV, LUTMRF2S6ND120IV

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Color: Ivory
Mounting: Knuckle
Type: Wireless
Wattage: 600
Family / Style: Maestro
Mounting: Knuckle
Volts AC: 120
Color: Ivory
Type: Wireless