Spec-Grade Neutral Wire Dimmer, Brown

Item #: 0443043

Cat #: MRF2S-6ND-120-BR

UPC: 784276149617

Company wide:
0 in stock
Documents & Guides
600W/600VA Spec-Grade Neutral Wire Dimmer, 120V, Color: Brown

Overview

600W/600VA Spec-Grade Neutral Wire Dimmer, 120V, Color: Brown

Maestro Wireless Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Specification grade, multi-location/single-pole, 120V/600W/VA in brown, Vive enabled

Also known as: 784276149617, MRF2S-6ND-120-BR, LUTMRF2S6ND120BR

Specifications

Color: Brown
Wattage: 600
Volts AC: 120
Family / Style: Maestro
Mounting: Knuckle
Type: Wireless
Color: Brown
Volts AC: 120
Mounting: Knuckle
Wattage: 600
Family / Style: Maestro
Type: Wireless