Spec-Grade Neutral Wire Dimmer, Black

Item #: 0443042

Cat #: MRF2S-6ND-120-BL

UPC: 784276149624

Company wide:
0 in stock
Documents & Guides
600W/600VA Spec-Grade Neutral Wire Dimmer, 120V, Color: Black

Overview

600W/600VA Spec-Grade Neutral Wire Dimmer, 120V, Color: Black

Maestro Wireless Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Specification grade, multi-location/single-pole, 120V/600W/VA in black, Vive enabled

Also known as: 784276149624, MRF2S-6ND-120-BL, LUTMRF2S6ND120BL

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Color: Black
Mounting: Knuckle
Type: Wireless
Wattage: 600
Family / Style: Maestro
Mounting: Knuckle
Volts AC: 120
Color: Black
Type: Wireless