Electronic Low Voltage Dimmer, Taupe

Item #: 0443037

Cat #: MRF2S-6ELV120-TP

UPC: 784276148245

Company wide:
0 in stock
Documents & Guides
Electronic Low Voltage Dimmer, 600W, 120V (Neutral Required), Color: Taupe

Overview

Electronic Low Voltage Dimmer, 600W, 120V (Neutral Required), Color: Taupe

Maestro Wireless Dimmer, Electronic Low-Voltage, Multi-location/single-pole, 120V in taupe Vive enabled

Also known as: 784276148245, MRF2S-6ELV120-TP, LUTMRF2S6ELV120TP

Specifications

Wattage: 600
Color: Taupe
Volts AC: 120
Family / Style: Maestro
Type: Low Voltage, Single-Pole, Electronic, Wireless, Decorator, Multi-Location
Mounting: Knuckle
Wattage: 600
Volts AC: 120
Type: Low Voltage, Single-Pole, Electronic, Wireless, Decorator, Multi-Location
Color: Taupe
Family / Style: Maestro
Mounting: Knuckle