Electronic Low Voltage Dimmer, Snow

Item #: 0443035

Cat #: MRF2S-6ELV120-SW

UPC: 784276148276

Company wide:
0 in stock
Documents & Guides
Electronic Low Voltage Dimmer, 600W, 120V (Neutral Required), Color: Snow

Overview

Electronic Low Voltage Dimmer, 600W, 120V (Neutral Required), Color: Snow

Maestro Wireless Dimmer, Electronic Low-Voltage, Multi-location/single-pole, 120V in snow Vive enabled

Also known as: 784276148276, MRF2S-6ELV120-SW, LUTMRF2S6ELV120SW

Specifications

Wattage: 600
Color: Snow
Volts AC: 120
Family / Style: Maestro
Type: Low Voltage, Single-Pole, Electronic, Wireless, Decorator, Multi-Location
Mounting: Knuckle
Wattage: 600
Volts AC: 120
Type: Low Voltage, Single-Pole, Electronic, Wireless, Decorator, Multi-Location
Color: Snow
Family / Style: Maestro
Mounting: Knuckle