Electronic Low Voltage Dimmer, Midnight

Item #: 0443026

Cat #: MRF2S-6ELV120-MN

UPC: 784276148290

Company wide:
0 in stock
Documents & Guides
Electronic Low Voltage Dimmer, 600W, 120V (Neutral Required), Color: Midnight

Overview

Electronic Low Voltage Dimmer, 600W, 120V (Neutral Required), Color: Midnight

Maestro Wireless Dimmer, Electronic Low-Voltage, Multi-location/single-pole, 120V in midnight Vive enabled

Also known as: 784276148290, MRF2S-6ELV120-MN, LUTMRF2S6ELV120MN

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Color: Midnight
Type: Low Voltage, Single-Pole, Electronic, Wireless, Decorator, Multi-Location
Mounting: Knuckle
Wattage: 600
Family / Style: Maestro
Type: Low Voltage, Single-Pole, Electronic, Wireless, Decorator, Multi-Location
Volts AC: 120
Color: Midnight
Mounting: Knuckle