Electronic Low Voltage Dimmer, Light Almond

Item #: 0443024

Cat #: MRF2S-6ELV120-LA

UPC: 784276148160

Company wide:
0 in stock
Documents & Guides
Electronic Low Voltage Dimmer, 600W, 120V (Neutral Required), Color: Light Almond

Overview

Electronic Low Voltage Dimmer, 600W, 120V (Neutral Required), Color: Light Almond

Maestro Wireless Dimmer, Electronic Low-Voltage, Multi-location/single-pole, 120V in light almond Vive enabled

Also known as: 784276148160, MRF2S-6ELV120-LA, LUTMRF2S6ELV120LA

Specifications

Color: Light Almond
Wattage: 600
Volts AC: 120
Family / Style: Maestro
Type: Low Voltage, Single-Pole, Electronic, Wireless, Decorator, Multi-Location
Mounting: Knuckle
Color: Light Almond
Volts AC: 120
Type: Low Voltage, Single-Pole, Electronic, Wireless, Decorator, Multi-Location
Wattage: 600
Family / Style: Maestro
Mounting: Knuckle