Electronic Low Voltage Dimmer, Gray

Item #: 0443021

Cat #: MRF2S-6ELV120-GR

UPC: 784276148177

Company wide:
0 in stock
Documents & Guides
Electronic Low Voltage Dimmer, 600W, 120V (Neutral Required), Color: Gray

Overview

Electronic Low Voltage Dimmer, 600W, 120V (Neutral Required), Color: Gray

Maestro Wireless Dimmer, Electronic Low-Voltage, Multi-location/single-pole, 120V in gray Vive enabled

Also known as: 784276148177, MRF2S-6ELV120-GR, LUTMRF2S6ELV120GR

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Type: Low Voltage, Single-Pole, Electronic, Wireless, Decorator, Multi-Location
Color: Gray
Mounting: Knuckle
Wattage: 600
Family / Style: Maestro
Color: Gray
Volts AC: 120
Type: Low Voltage, Single-Pole, Electronic, Wireless, Decorator, Multi-Location
Mounting: Knuckle