Electronic Low Voltage Dimmer, Brown

Item #: 0443017

Cat #: MRF2S-6ELV120-BR

UPC: 784276148184

Company wide:
0 in stock
Documents & Guides
Electronic Low Voltage Dimmer, 600W, 120V (Neutral Required), Color: Brown

Overview

Electronic Low Voltage Dimmer, 600W, 120V (Neutral Required), Color: Brown

Maestro Wireless Dimmer, Electronic Low-Voltage, Multi-location/single-pole, 120V in brown Vive enabled

Also known as: 784276148184, MRF2S-6ELV120-BR, LUTMRF2S6ELV120BR

Specifications

Color: Brown
Wattage: 600
Volts AC: 120
Family / Style: Maestro
Type: Low Voltage, Single-Pole, Electronic, Wireless, Decorator, Multi-Location
Mounting: Knuckle
Color: Brown
Volts AC: 120
Type: Low Voltage, Single-Pole, Electronic, Wireless, Decorator, Multi-Location
Wattage: 600
Family / Style: Maestro
Mounting: Knuckle