Electronic Low Voltage Dimmer, Black

Item #: 0443016

Cat #: MRF2S-6ELV120-BL

UPC: 784276148191

Company wide:
0 in stock
Documents & Guides
Electronic Low Voltage Dimmer, 600W, 120V (Neutral Required), Color: Black

Overview

Electronic Low Voltage Dimmer, 600W, 120V (Neutral Required), Color: Black

Maestro Wireless Dimmer, Electronic Low-Voltage, Multi-location/single-pole, 120V in black Vive enabled

Also known as: 784276148191, MRF2S-6ELV120-BL, LUTMRF2S6ELV120BL

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Type: Low Voltage, Single-Pole, Electronic, Wireless, Decorator, Multi-Location
Color: Black
Mounting: Knuckle
Wattage: 600
Family / Style: Maestro
Color: Black
Volts AC: 120
Type: Low Voltage, Single-Pole, Electronic, Wireless, Decorator, Multi-Location
Mounting: Knuckle