Vive CL 120V, Single Pole/Multi-Location Dimmer, Snow

Item #: 0443009

Cat #: MRF2S-6CL-SW

UPC: 784276148016

Company wide:
0 in stock
Documents & Guides
Vive CL 120V, Single Pole/Multi-Location Dimmer. Max Ratings are 150W LED/CFL or 600W Incandescent, Halogen, MLV. Color: Snow

Overview

Vive CL 120V, Single Pole/Multi-Location Dimmer. Max Ratings are 150W LED/CFL or 600W Incandescent, Halogen, MLV. Color: Snow

The Maestro Wireless solution incorporates Maestro Wireless load controls, wireless sensors, and wireless remote controls, which provide a system that delivers energy savings, convenience, and ease of installation. Maestro Wireless dimmers and switches use Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico remote controls for light control and general switched loads. These products are also compatible with the Vive hub which enables a simple setup process using a standard web browser on any Wi-Fi enabled phone, tablet or computer. It also enables control and monitoring of all Vive devices. The Vive hub can be added at any time. System reprogramming will be required. For a complete list of features supported with the Vive hub.

Also known as: 784276148016, MRF2S-6CL-SW, LUTMRF2S6CLSW

Specifications

Wattage: 600, 150
Color: Snow
Volts AC: 120
Family / Style: Maestro, Vive
Type: Low Voltage, Multi-Location
Poles: 1
Mounting: Knuckle
Wattage: 600, 150
Volts AC: 120
Type: Low Voltage, Multi-Location
Mounting: Knuckle
Color: Snow
Family / Style: Maestro, Vive
Poles: 1