Maestro Wireless Switch, Snow

Item #: 0442983

Cat #: MRF2S-6ANS-SW

UPC: 784276164054

Company wide:
0 in stock
Documents & Guides
Maestro Wireless Switch, 6A Lighting/3A Fan (1/10 HP Motor), 120V, Electronic. Color: Snow

Overview

Maestro Wireless Switch, 6A Lighting/3A Fan (1/10 HP Motor), 120V, Electronic. Color: Snow

Maestro Wireless Switch, Incandescent/Halogen, Magnetic Low-Voltage, ElectronicLow-Voltage, Non-Dim Fluorescent, Multi-location/single-pole, 120V/6A light or 3A fan in snow,Vive enabled

Also known as: 784276164054, MRF2S-6ANS-SW, LUTMRF2S6ANSSW

Specifications

Amps: 6, 3
Type: Switch, Low Voltage, Electronic, Wireless, Multi-Location
Color: Snow
Volts AC: 120
Family / Style: Maestro
Wattage: 25
Mounting: Knuckle
Amps: 6, 3
Color: Snow
Family / Style: Maestro
Mounting: Knuckle
Type: Switch, Low Voltage, Electronic, Wireless, Multi-Location
Volts AC: 120
Wattage: 25