Dual Circuit Occupancy Sensor, PIR, Ivory

Item #: 0442951

Cat #: ODS0D-IDI

UPC: 078477954096

$ 137.20 EA
Company wide:
4 in stock
Dual Circuit Occupancy Sensor, 120/277V, 60Hz, 180°/2100sq.ft. Coverage, Passive Infrared (PIR), Wall Switch, Self Adjusting, Decora, Color: Ivory.

Overview

Dual Circuit Occupancy Sensor, 120/277V, 60Hz, 180°/2100sq.ft. Coverage, Passive Infrared (PIR), Wall Switch, Self Adjusting, Decora, Color: Ivory.

Dual-Relay, Decora Passive Infrared Wall Switch Occupancy Sensor, 180 Degree, 2100 sq. ft. Coverage, Ivory

Also known as: 078477954096, ODS0D-IDI, LEVODS0DIDI

Specifications

Mounting: Switch
Color: Ivory
Angle: 180°
Volts AC Range: 120 - 277
Mounting: Switch
Angle: 180°
Color: Ivory
Volts AC Range: 120 - 277