MILB MS-24-TB 200A 4T SS 16037

Item #: 0442921

Cat #: MS-24-TB

UPC: 784572160378

$ 876.33 EA
Company wide:
0 in stock
Documents & Guides
MLB MS-24-TB 600VAC 200AMP, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MLB MS-24-TB 600VAC 200AMP, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572160378, MS-24-TB, MLBMS24TB

Specifications

Amps: 200
Phase: 1
Standards: California Proposition 65
Amps: 200
Standards: California Proposition 65
Phase: 1