Distribution Enclosure, Coyote Runt, 2 x 12 Fiber Splice Trays

Item #: 0442916
Cat #: 8006671
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Distribution Enclosure, Coyote Runt, 2 x 12 Fiber Splice Trays, LOCK-TAPE, Sealant, Bond Brackets, and Transport Tubing

Overview

Distribution Enclosure, Coyote Runt, 2 x 12 Fiber Splice Trays, LOCK-TAPE, Sealant, Bond Brackets, and Transport Tubing
Also known as: 8006671, PFP8006671

Specifications

Color: Black
Product Height: 3 in
Type: Distribution Enclosure
Size: Compact
Length: 14.750 in
Product Width: 8.500 in
Color: Black
Type: Distribution Enclosure
Length: 14.750 in
Product Height: 3 in
Size: Compact
Product Width: 8.500 in

Customer Reviews

No reviews for this product
(0)