16 AWG MTW Stranded Copper, White w/ Blue, 500'

Item #: 0442908

Cat #: 16MTWSTRWHIBLUX500

UPC:

$ 0.32 FT
Company wide:
15,500 in stock
Documents & Guides
16 AWG MTW, 30-Strand, Copper Wire, White w/ Blue, 600V, Machine Tool Wire, 500 Foot Spool

Overview

16 AWG MTW, 30-Strand, Copper Wire, White w/ Blue, 600V, Machine Tool Wire, 500 Foot Spool

MTW stands for Machine Tool Wire. It is primarily used for the wiring of machine tools, appliances, and control cabinets. It is a PVC hook-up wire constructed of a highly stranded bare copper conductor. This high stranding gives it more flexibility than the THHN building wire.

Also known as: 16MTWSTRWHIBLUX500

Specifications

Length: 500 ft
Color: White/Blue
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Package Type: Spool
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 16 AWG
Package Type: Spool
Color: White/Blue
Material: Copper
Conductors: 1
Stranding: Stranded