BUS CCPB-3-15CF CCP BASE, 3 POLE

Item #: 0442883

Cat #: CCPB-3-15CF

UPC: 051712204910

Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS CCPB-3-15CF CCP BASE, 3 POLE, 15A CF PANEL BOARD

Overview

BUS CCPB-3-15CF CCP BASE, 3 POLE, 15A CF PANEL BOARD
Also known as: 051712204910, CCPB-3-15CF, BUSCCPB315CF

Specifications

Poles: 3
Mounting: Bolt
Amps: 15
Class: CF
Poles: 3
Amps: 15
Mounting: Bolt
Class: CF