Lantern, Outdoor, 1 Light, 100W, Antique Bronze

Item #: 0442872
Cat #: 8456-71
UPC: 785652845673
$ 81.25 EA
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Wall Lantern; Jamestowne; Outdoor; Wattage: 100 Wtt; Voltage rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass body, Brass Canopy, Brass Bracket, Brass Candle Cup, Glass Panel; Fixture Finish: Antique Bronze Body, Antique Bronze Canopy, Antique Bronze Bracket, Antique Bronze Candle Cup, Clear Beveled Panel; Width: 4 In; Height: 11-1/4 In; Extends: 5-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 2-1/8 In Depth; Outlet Box Up: 6 In; Outlet Box Down: 5-1/4 In; Lamp Included: No; Canopy Diameter: 4-1/2 In; Diffuser Size: 3-1/2 In Width

Overview

Sea Gull Lighting; Wall Lantern; Jamestowne; Outdoor; Wattage: 100 Wtt; Voltage rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass body, Brass Canopy, Brass Bracket, Brass Candle Cup, Glass Panel; Fixture Finish: Antique Bronze Body, Antique Bronze Canopy, Antique Bronze Bracket, Antique Bronze Candle Cup, Clear Beveled Panel; Width: 4 In; Height: 11-1/4 In; Extends: 5-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 2-1/8 In Depth; Outlet Box Up: 6 In; Outlet Box Down: 5-1/4 In; Lamp Included: No; Canopy Diameter: 4-1/2 In; Diffuser Size: 3-1/2 In Width
Also known as: 785652845673, 8456-71, SEA845671

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Mounting: Wall
Light Technology: Incandescent
Color: Antique Bronze
Wattage: 100
Mounting: Wall
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)