1 IN CORD CONNECTOR .375-.500 RANGE

Item #: 0442823

Cat #: 2542

UPC: 786210025421

$ 27.05 EA
Company wide:
11 in stock
Documents & Guides
Liquidtight Strain Relief Cord Connector, 1 Inch, Straight, Cord Range 0.375 to 0.500 Inch, Die Cast Zinc

Overview

Liquidtight Strain Relief Cord Connector, 1 Inch, Straight, Cord Range 0.375 to 0.500 Inch, Die Cast Zinc

Ideal for installations such as robot manufacturers, packaging equipment, machine tool building and other industrial OEM and MRO applications.

Also known as: 786210025421, 2542, THB2542, cord grip

Specifications

Diameter: 1 in
Material: Zinc
Diameter Range: 0.375 - 0.500 in
Diameter: 1 in
Diameter Range: 0.375 - 0.500 in
Material: Zinc