14" Enclosure, Screw-On Cover, Series 140, 14"H x 14.3"W x 3.6"D

Item #: 0442803

Cat #: 47605-140

UPC: 078477113295

$ 74.94 EA
Company wide:
359 in stock
Documents & Guides
14" Enclosure with Screw-On Cover, Series 140, Dimensions: 14" H x 14.3" W x 3.6" D, Color: White.

Overview

14" Enclosure with Screw-On Cover, Series 140, Dimensions: 14" H x 14.3" W x 3.6" D, Color: White.

SMC 14-Inch Series, Structured Media Enclosure with Cover, White

Also known as: 078477113295, 47605-140, LEV47605140, Smart Panel, Media Panel

Specifications

Size: 14 in
Mounting: Surface
Color: White
Material: Steel
Width: 14.300 in
Depth: 3.600 in
Height: 14.160 in
Size: 14 in
Color: White
Width: 14.300 in
Height: 14.160 in
Mounting: Surface
Material: Steel
Depth: 3.600 in